CFE20-1BUU
Description
CFE20-1BUU CAM FOLLOWER BEARING ; 27MM STUD X 47MM OD X 24MM W ECC CST
Part # CFE20-1BUU
BDI # 19131733
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Carbon Steel
CR30VUUR
Description
CR30VUUR CAM FOLLOWER BEARING ; 3/4" STUDX1-7/8" DIAX1" W
Part # CR30VUUR
BDI # 514349
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238367
CF20-1BUUR
Description
CF20-1BUUR CAM FOLLOWER BEARING ; 47MM ROLLER DIA 24MM ROLLER WIDTH
Part # CF-20-1-BUUR
BDI # 513893
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged
Global Part Number GPN:
237905
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238463
CF20-1VUU
Description
CF20-1VUU CAM FOLLOWER BEARING ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF20-1VUU
BDI # 513902
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237914