Page 1 of 3

Next

Compare
CR40VBUUE02

COMPARE

CR40VBUUE02

Description
CR40VBUUE02 CAM FOLLOWER BEARING

IKO

Part # CR40VBUUE02

BDI # 514381

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement
Global Part Number GPN: 590603

Price Inventory : Available to order
Loading Price
QTY
CRH30V

COMPARE

CRH30V

Description
CRH30V CAM FOLLOWER BEARING

IKO

Part # CRH-30-V

BDI # 514469

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238487

Price Inventory : Available to order
Loading Price
QTY
CRH30VUU

COMPARE

CRH30VUU

Description
CRH30VUU CAM FOLLOWER BEARING

IKO

Part # CRH-30-VUU

BDI # 514473

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238491

Price Inventory : Available to order
Loading Price
QTY
CRH30VB

COMPARE

CRH30VB

Description
CRH30VB CAM FOLLOWER BEARING

IKO

Part # CRH-30-VB

BDI # 514470

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238488

Price Inventory : Available to order
Loading Price
QTY
CRH28V

COMPARE

CRH28V

Description
CRH28V CAM FOLLOWER BEARING

IKO

Part # CRH-28-V

BDI # 514464

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238482

Price Inventory : Available to order
Loading Price
QTY