CF30VUUR
Description
CF30VUUR CAM FOLLOWER BEARING ; 30MM STUDX80MM ODX35MM W
Part # CF30VUUR
BDI # 513999
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238009
CF30-1BUUR
Description
CF 30 1 BUUR CAM FOLLOWER BEARING ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF-30-1-BUUR
BDI # 513957
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged
Global Part Number GPN:
237968
CF30-1VBUUR
Description
CF 30 1 VBUUR CAM FOLLOWER BEARING ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF-301-VBUUR
BDI # 513965
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement
Global Part Number GPN:
237976
CFE 30-1 BUU
Description
CFE 30 1 BUU CAM FOLLOWER BEARING ; 41MM STUD X 85MM OD X 35MM W ECC CST
Part # CFE 30-1 BUU
BDI # 20355238
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Carbon Steel
CFE 30-1 UU
Description
CFE 30 1 UU CAM FOLLOWER BEARING ; 41MM STUD X 85MM OD X 35MM W ECC CST
Part # CFE 30-1 UU
BDI # 20355242
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Screwdriver Slot | Carbon Steel