Page 1 of 13

Next

Compare
CR32UU

COMPARE

CR32UU

Description
CR32UU CAM FOLLOWER BEARING

IKO

Part # CR32UU

BDI # 1402864

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238374

Price Inventory : In stock
Loading Price
QTY
CRH24VUU

COMPARE

CRH24VUU

Description
CRH24VUU CAM FOLLOWER BEARING

IKO

Part # CRH-24-VUU

BDI # 514458

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238476

Price Inventory : Available to order
Loading Price
QTY
CRH24V

COMPARE

CRH24V

Description
CRH24V CAM FOLLOWER BEARING

IKO

Part # CRH-24-V

BDI # 514454

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238472

Price Inventory : Available to order
Loading Price
QTY
CR32

COMPARE

CR32

Description
CR32 CAM FOLLOWER BEARING

IKO

Part # CR32

BDI # 514350

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590561

Price Inventory : Available to order
Loading Price
QTY
CRH24VBUU

COMPARE

CRH24VBUU

Description
CRH24VBUU CAM FOLLOWER BEARING ; STUD TYPE 1-1/2" ROLLER DIA FLAT SURFACE

IKO

Part # CRH24VBUU

BDI # 514456

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238474

Price Inventory : Available to order
Loading Price
QTY