KRE52-PP
Description
KRE52-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM X 24MM X 66MM DBL
Part # KRE52-PP-A
BDI # 1181423
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
PWKRE52-2RS-XL
Description
PWKRE52-2RS-XL X-LIFE TRACK ROLLER ; NON-RETURNABLE STUD TYPE
Part # PWKRE52-2RS-XL
BDI # 1176680
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239979
KR52-PP-X
Description
KR52-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM X 20MM X 66MM
Part # KR52-X-PP-A
BDI # 1174923
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240046
KR5204-2RS
Description
KR5204-2RS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Part # KR5204-2RS
BDI # 1174919
Features
Roller Width - Inch:
0.811
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Lip Seals
Global Part Number GPN:
239965
NUKR52-X
Description
NUKR52-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM RLR DIA
Part # NUKR52-X-A
BDI # 1175895
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
240084