NUKRE72-A
Description
NUKRE72-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE72-A
BDI # 18313975
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239968
KRVE72-PP
Description
KRVE72-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRVE72-PP-A
BDI # 1412383
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240031
KRV72-PP-X
Description
KRV72-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRV72-X-PP-A
BDI # 1174978
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240062
KRE72-PP
Description
KRE72-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRE72-PP-A
BDI # 1181427
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240006
KR72-PP
Description
KR72-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 72MM X 24MM X 80MM DBL
Part # KR72-PP-A
BDI # 1412377
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239992