Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566112
Number of Rows of Rollers:
Single Row
E32308J
Description
E32308J TAPERED ROLLER BEARING ; 40MM BORE 890MM OD 33MM CONE WD 27MM
Part # E32308JBNLS
BDI # 17166429
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32308
22320EXQKW33 C3
Description
22320EXQKW33 C3 SPHERICAL ROLLER BEARING ; 100MM ID X 215MM OD X 73MM W
Part # 22320EXW33KC3BNLW
BDI # 22851538
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
E32307J
Description
E32307J TAPERED ROLLER BEARING ; 35MM BORE 80MM OD 31MM CONE WD 25MM
Part # H-E32307JBNLS
BDI # 17166428
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32307
23132EXQW33 C3
Description
23132EXQW33 C3 SPHERICAL ROLLER BEARING ; 160MM ID X 270MM OD X 86MM W
Part # 23132EX1W33C3BNLW
BDI # 22851586
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing