22205CKE4
Description
22205CKE4 SPHERICAL ROLLER BRG ; 25MM BOREX52MM ODX18MM W 2-ROW
Part # 22205CKE4
BDI # 1184002
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22207CKE4C3
Description
22207CKE4C3 SPHERICAL ROLLER BRG ; 35MM BOREX72MM ODX23MM W 2-ROW
Part # 22207CKE4C3
BDI # 1184008
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22206CE4C4
Description
22206CE4C4 SPHERICAL ROLLER BRG ; 30MM BOREX62MM ODX20MM W 2-ROW
Part # 22206CE4C4
BDI # 20399796
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22206CKE4C3
Description
22206CKE4C3 SPHERICAL ROLLER BRG ; 30MM BOREX62MM ODX20MM W 2-ROW
Part # 22206CKE4C3
BDI # 20399798
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
21305CDE4C3
Description
21305CDE4C3 SPHERICAL ROLLER BRG ; 25MM BOREX62MM ODX17MM W 2-ROW
Part # 21305CDE4C3
BDI # 1183883
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing