Page 1 of 18

Next

Compare
230/710CAMP55W509

COMPARE

230/710CAMP55W509

Description
230/710CAMP55W509 SPHERICAL ROLLER BRG ; 710MM BOREX1030MM ODX236MM W 2-ROW

NSK

Part # 230/710CAMP55W509

BDI # 21735838

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188CAMP55W507

COMPARE

23188CAMP55W507

Description
23188CAMP55W507 SPHERICAL ROLLER BRG ; 440MM BOREX720MM ODX226MM W

NSK

Part # 23188CAMP55W507

BDI # 21736264

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24092CAME4

COMPARE

24092CAME4

Description
24092CAME4 SPHERICAL ROLLER BRG ; 460MM BOREX680MM ODX218MM W 2-ROW

NSK

Part # 24092CAME4

BDI # 1185192

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24088CAME4C3

COMPARE

24088CAME4C3

Description
24088CAME4C3 SPHERICAL ROLLER BRG ; 440MM BOREX650MM ODX212 MM W 2-ROW

NSK

Part # 24088CAME4C3

BDI # 17757564

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24172CAME4C3

COMPARE

24172CAME4C3

Description
24172CAME4C3 SPHERICAL ROLLER BRG ; 360MM BOREX600MM ODX243MM W 2-ROW

NSK

Part # 24172CAME4C3

BDI # 20400626

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY