Page 1 of 1239

Next

Compare
32212J

COMPARE

32212J

Description
32212J TAPERED ROLLER BRG ; 60MM BOREX110MM ODX29.75MM W

NSK

Part # 32212J

BDI # 1185585

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN: 654396
Precision Class: Standard
Basic Number: 32212

Price Inventory : In stock
Loading Price
QTY
NJ211EWC3

COMPARE

NJ211EWC3

Description
NJ211EWC3 CYLINDRICAL ROLLER BRG ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # NJ211EWC3

BDI # 17760755

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ309EWC3

COMPARE

NJ309EWC3

Description
NJ309EWC3 CYLINDRICAL ROLLER BRG ; 45MM BOREX100MM ODX25MM W 1-ROW

NSK

Part # NJ309EWC3

BDI # 17760820

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22220EAE4C3

COMPARE

22220EAE4C3

Description
22220EAE4C3 SPHERICAL ROLLER BRG ; 100MM BOREX180MM ODX46MM W 2-ROW

NSK

Part # 22220EAE4C3

BDI # 1184092

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NJ218W

COMPARE

NJ218W

Description
NJ218W CYLINDRICAL ROLLER BRG ; 90MM BOREX160MM ODX30MM W 1-ROW

NSK

Part # NJ218W

BDI # 1191715

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY