29360M
Description
29360M SPHERICAL ROLLER THRUST BRG ; 300MM BOREX480MM ODX109MM W
Part # 29360M
BDI # 1185326
Features
Height - Millimeter:
109
Bore 1 - Inch:
11.811
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29372M
Description
29372M SPHERICAL ROLLER THRUST BRG ; 360MM BOREX560MM ODX122MM W
Part # 29372M
BDI # 1185329
Features
Height - Millimeter:
122
Bore 1 - Inch:
14.173
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29440M
Description
29440M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX400MM ODX122MM W
Part # 29440M
BDI # 1185350
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29452M
Description
29452M SPHERICAL ROLLER THRUST BRG ; 260MM BOREX480MM ODX132MM W
Part # 29452M
BDI # 1185353
Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29460M
Description
29460M SPHERICAL ROLLER THRUST BRG ; 300MM BOREX540MM ODX145MM W
Part # 29460M
BDI # 1185355
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing