Page 1 of 33

Next

Compare
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NN3015MBKRCC1P4

COMPARE

NN3015MBKRCC1P4

Description
NN3015MBKRCC1P4 CYLINDRICAL ROLLER BRG

NSK

Part # NN3015MBKRCC1P4

BDI # 17760733

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3012TBKRE44CC1P4

COMPARE

NN3012TBKRE44CC1P4

Description
NN3012TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 60MM BOREX95MM ODX26MM W 2-ROW

NSK

Part # NN3012TBKRE44CC1P4

BDI # 1191996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566174
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3009TBKRE44CC1P4

COMPARE

NN3009TBKRE44CC1P4

Description
NN3009TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 45MM BOREX75MM ODX23MM W 2-ROW

NSK

Part # NN3009TBKRE44CC1P4

BDI # 1191994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Tapered
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 566169
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3020MBKRCC1P4

COMPARE

NN3020MBKRCC1P4

Description
NN3020MBKRCC1P4 CYLINDRICAL ROLLER BRG

NSK

Part # NN3020MBKRCC1P4

BDI # 17760735

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY