NJ211EWC3
Description
NJ211EWC3 CYLINDRICAL ROLLER BRG ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # NJ211EWC3
BDI # 17760755
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ309EWC3
Description
NJ309EWC3 CYLINDRICAL ROLLER BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # NJ309EWC3
BDI # 17760820
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ218W
Description
NJ218W CYLINDRICAL ROLLER BRG ; 90MM BOREX160MM ODX30MM W 1-ROW
Part # NJ218W
BDI # 1191715
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451505
Number of Rows of Rollers:
Single Row
NU2210WC3
Description
NU2210WC3 CYLINDRICAL ROLLER BRG ; 50MM BOREX90MM ODX23MM W 1-ROW
Part # NU2210WC3
BDI # 17760803
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU216EM
Description
NU216EM CYLINDRICAL ROLLER BRG ; 80MM BOREX140MM ODX26MM W 1-ROW
Part # NU216EM
BDI # 1192296
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No