NJ2244EMC3
Description
NJ2244EMC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX400MM ODX216MM W 1-ROW
Part # NJ2244EMC3
BDI # 24665672
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU39/1060G4KCCG550-B
Description
NU39/1060G4KCCG550-B, CYLINDRICAL ROLLER BEARING, METRIC (SMARTCATALOG)
Part # NU39/1060G4KCCG550-B
BDI # 25264490
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No