CRV16XLL
Description
CRV16XLL NEEDLE ROLLER BEARING ; NON RETURNABLE 11.112MM ID 25.4MM OD
Part # CRV16XLL
BDI # 1216338
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Screwdriver Slot