KRV22FLLH/3AS

COMPARE

KRV22FLLH/3AS

Description
NTN KRV22FLLH/3AS

NTN

Part # KRV22FLLH/3AS

BDI # 1221766

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | With Grease

Price Inventory : Available to order
Loading Price
QTY
KRV22LLH

COMPARE

KRV22LLH

Description
KRV22LLH CAM FOLLOWER ; FULL RLR TYPE 22MM OD

NTN

Part # KRV22LLH

BDI # 15071057

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY