Page 1 of 2

Next

Compare
CS 22 LWX

COMPARE

CS 22 LWX

Description
CS 22 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" ADJUSTABLE CROWNED

RBC BEARINGS

Part # CS22LWX

BDI # 794745

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 22 LW

COMPARE

S 22 LW

Description
S 22 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S22LW

BDI # 795082

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
H 22 LW

COMPARE

H 22 LW

Description
H 22 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" SOCKET HEAD/SEALED

RBC BEARINGS

Part # H22LW

BDI # 794971

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Roller Width - Millimeter: 11.125

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688

Price Inventory : Available to order
Loading Price
QTY
CH 22 LW

COMPARE

CH 22 LW

Description
CH 22 LW CAM FOLLOWER BEARING ; 11/16" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH22LW

BDI # 794652

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CS 22 LW

COMPARE

CS 22 LW

Description
CS 22 LW CAM FOLLOWER BEARING ; 11/16" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CS22LW

BDI # 794744

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Roller Diameter - Inch: 0.688
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY