Page 1 of 5

Next

Compare
RBC 1 1/4

COMPARE

RBC 1 1/4

Description
RBC 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" ROLLER DIA 3/4" ROLLER WIDTH

RBC BEARINGS

Part # RBC11/4

BDI # 795019

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
S 40 L

COMPARE

S 40 L

Description
S 40 L CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # S40L

BDI # 795101

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 40 LWX

COMPARE

S 40 LWX

Description
S 40 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # S40LWX

BDI # 795103

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
SRF 25 S

COMPARE

SRF 25 S

Description
SRF 25 S CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" SIZE CAGED

RBC BEARINGS

Part # SRF25S

BDI # 795148

Features

Roller Width - Inch: 0.62
Roller Width - Millimeter: 15.748
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
H 40

COMPARE

H 40

Description
H 40 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" SLOTTED HEAD

RBC BEARINGS

Part # H40

BDI # 794983

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY