PTRY 9
Description
PTRY 9 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 9" RLR DIA
Part # PTRY 9
BDI # 23207800
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
95.377
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Rolling Element:
Taper Roller Bearing - Double Row
FTRY 9
Description
FTRY 9 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 9" RLR DIA
Part # FTRY 9
BDI # 23207814
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row