S 36
Description
S 36 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" SLOTTED HEAD
Part # S36
BDI # 795096
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot
CRBY 1 1/8
Description
CRBY 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" CROWNED LONG LIFE
Part # CRBY11/8
BDI # 794709
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
S 36 L
Description
S 36 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" DIA 5/8" WIDTH
Part # S36L
BDI # 795097
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable
S 36 LWX
Description
S 36 LWX CAM FOLLOWER BEARING ; 1-1/8" CYLINDRICAL ADJUSTABLE
Part # S36LWX
BDI # 795099
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable
CH 36 L
Description
CH 36 L CAM FOLLOWER BEARING ; 1-1/8" CROWNED SLOTTED HEAD/SEALED
Part # CH36L
BDI # 15053293
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot