Features
Roller Width - Inch:
3.75
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Center Thrust Ring | Contact Lip Seals
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
3.75
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Center Thrust Ring | Contact Lip Seals
H 224 LW
Description
H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED
Part # H224LW
BDI # 794970
Features
Roller Width - Inch:
3.75
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Roller Width - Millimeter:
95.25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Y 224 L
Description
Y 224 L CAM FOLLOWER BEARING ; 7" DIA 2-3/4" ID X 3-3/4" W FLAT
Part # Y224L
BDI # 795182
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Rolling Element:
Needle Bearing