Page 1 of 2

Next

Compare
KRV 26 PP

COMPARE

KRV 26 PP

Description
KRV 26 PP NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # KRV 26 PP

BDI # 1417313

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 26 PP

COMPARE

KR 26 PP

Description
KR 26 PPA CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 26 PP

BDI # 1422904

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV 26 PPXA

COMPARE

KRV 26 PPXA

Description
SKF KRV 26 PPXA

SKF

Part # KRV 26 PPXA

BDI # 1422922

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
KR 26 XB

COMPARE

KR 26 XB

Description
KR 26 XB ; POR

SKF

Part # KR 26 XB

BDI # 15069268

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Gap Seals

Price Inventory : Available to order
Loading Price
QTY
KR 26 PPXA

COMPARE

KR 26 PPXA

Description
NOT AVAILABLE IN US

SKF

Part # KR 26 PPXA

BDI # 1417311

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY