CF3UU-A

COMPARE

CF3UU-A

Description
CF3UU-A CAM FOLLOWER ; CARBON STEEL W/HEXAGON SOCKET

THK

Part # CF3UU-A

BDI # 21459896

Features

Roller Width - Inch: 0.315
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
CF12UU-B

COMPARE

CF12UU-B

Description
CF12UU-B 12MM ; LINEAR BEARING

THK

Part # CF12UU-B

BDI # 21459893

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | With Grease Nipple

Price Inventory : Available to order
Loading Price
QTY
CFH8-A

COMPARE

CFH8-A

Description
CFH8-A 8MM ; CAGED ECCENTRIC CAM FOLLOWER

THK

Part # CFH8-A

BDI # 21459973

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY