Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
NUCF10-1R
Description
NUCF 10 1 R CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W HD CST
Part # NUCF-10-1R
BDI # 516099
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238543
CFE 10 1 VBRM
Description
CFE 10 1 VBRM CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE 10 1 VBRM
BDI # 23280597
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Carbon Steel
CFE 10 1 BR
Description
CFE 10 1 BR CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE 10 1 BR
BDI # 23280581
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Carbon Steel
CFE 10 1 V
Description
CFE 10 1 V CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE 10 1 V
BDI # 23280589
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel