CR-5/8-A
Description
CR-5/8-A NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-5/8-A
BDI # 840977
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN:
590957
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement
BCR-5/8-BC
Description
BCR-5/8-BC BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT
Part # BCR-5/8-BC
BDI # 841776
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Self Lubricating
Global Part Number GPN:
590377
CR-5/8-AC
Description
CR-5/8-AC NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED
Part # CR-5/8-AC
BDI # 841075
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN:
589783