BCR-3/4-BC
Description
BCR-3/4-BC BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT
Part # BCR-3/4-BC
BDI # 841777
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Self Lubricating
Global Part Number GPN:
590369
CR-3/4-C
Description
CR-3/4-C NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED
Part # CR-3/4-C
BDI # 841078
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589767
CR-3/4-BC
Description
CR-3/4-BC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-3/4-BC
BDI # 841102
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589766
BCR-3/4-C
Description
BCR-3/4-C BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # BCR-3/4-C
BDI # 841760
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590370
CR-3/4-B
Description
CR-3/4-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-3/4-B
BDI # 841004
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589765