CFH 11/16 B
Description
CFH 11/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2050502000
BDI # 347156
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement
Global Part Number GPN:
22533
CFH 5/8 B BULK
Description
CFH 5/8 B BULK CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2040502500
BDI # 347193
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590819
CFH 5/8 B
Description
CFH 5/8 B CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040502000
BDI # 347192
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
22527
HR-5/8-BC
Description
HR-5/8-BC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT UNSEALED
Part # HR-5/8-BC
BDI # 840935
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
590246
HR-5/8-C
Description
HR-5/8-C NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # HR-5/8-C
BDI # 840915
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot | Cannot be Lubricated Through Threaded End
Global Part Number GPN:
590247