23172CAMC3P55W507
Description
23172CAMC3P55W507 SPHERICAL ROLLER BRG ; 360MM BOREX600MM ODX192MM W
Part # 23172CAMC3P55W507
BDI # 1184839
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24172CAME4C3
Description
24172CAME4C3 SPHERICAL ROLLER BRG ; 360MM BOREX600MM ODX243MM W 2-ROW
Part # 24172CAME4C3
BDI # 20400626
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23988CAMC3P55W509
Description
23988CAMC3P55W509 SPHERICAL ROLLER BRG ; 440MM BOREX600MM ODX118MM W
Part # 23988CAMC3P55W509
BDI # 21736635
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24168CAME4
Description
24168CAME4 SPHERICAL ROLLER BRG ; 340MM BOREX580MM ODX243MM W 2-ROW
Part # 24168CAME4
BDI # 1185264
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080CAMP55W507
Description
23080CAMP55W507 SPHERICAL ROLLER BRG ; 400MM BOREX600MM ODX148MM W
Part # 23080CAMP55W507
BDI # 1184637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing