NN3015MBKRE44CC1P4
Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW
Part # NN3015MBKRE44CC1P4
BDI # 1191999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
6024
Number of Rows of Rollers:
Double Row
NN3014TBKRE44CC1P4
Description
NN3014TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 70MM BOREX110MM ODX30MM W 2-ROW
Part # NN3014TBKRE44CC1P4
BDI # 1191998
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566178
Number of Rows of Rollers:
Double Row
NN3020KC1NAFWP4
Description
NN3020KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3020KC1NAFWP4
BDI # 20865748
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3018KC1NAFWP4
Description
NN3018KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3018KC1NAFWP4
BDI # 20865746
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3013KC1NAFWP4
Description
NN3013KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING
Part # NN3013KC1NAFWP4
BDI # 20865736
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No