24036CK30E4
Description
24036CK30E4 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX100MM W
Part # 24036CK30E4
BDI # 1185149
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232CAMKDD2E4C3TF
Description
22232CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 160MM BOREX290MM ODX80MM W
Part # 22232CAMKDD2E4C3TF
BDI # 24666187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22326CAMKE4C2
Description
22326CAMKE4C2 SPHERICAL ROLLER BEARING ; POR 130MM BOREX280MM ODX93MM W
Part # 22326CAMKE4C2
BDI # 24666204
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
3.661
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23132CAME4C3P53U22
Description
23132CAME4C3P53U22 SPHERICAL RLR BEARING ; POR 160MM BOREX270MM ODX86MM W
Part # 23132CAME4C3P53U22
BDI # 24666246
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22230CAMKDD2E4C3TF
Description
22230CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 150MM BOREX270MM ODX73MM W
Part # 22230CAMKDD2E4C3TF
BDI # 24666185
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing