23088CAMKP55W507
Description
23088CAMKP55W507 SPHERICAL ROLLER BRG ; 440MM BOREX650MM ODX157MM W
Part # 23088CAMKP55W507
BDI # 21736072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HM129814XD-2
Description
HM129814XD-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # HM129814XD-80252
BDI # 1358118
Features
Component:
Double Cup
Width - Millimeter:
163.5
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Outside Diameter - Millimeter:
220.675
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
647132
Precision Class:
Standard
Width - Inch:
6.437
Basic Number:
HM129814XD
HM129813XD-2
Description
HM129813XD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 8-12 OD
Part # HM129813XD-2
BDI # 1358116
Features
Component:
Double Cup
Width - Millimeter:
140.005
Inch - Metric:
Inch
Outside Diameter - Inch:
8.656
Outside Diameter - Millimeter:
219.862
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
648742
Precision Class:
Standard
Width - Inch:
5.512
Basic Number:
HM129813XD
165RYL1451W2W30BC4
Description
165RYL1451W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 165RYL1451W2W30BC4
BDI # 1311200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | Removal Face Slots on Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
200ARVSL1544W30BC4
Description
200ARVSL1544W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 200ARVSL1544W30BC4
BDI # 1311805
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.74
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No