Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456318
Number of Rows of Rollers:
Single Row
IR240X265X60-XL
Description
IR240X265X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 240MM ID X 265MM OD
Part # IR240X265X60-XL
BDI # 1174063
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
T602W-902A2
Description
T602W-902A2 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T602W-902A2
BDI # 1373973
Features
Height - Millimeter:
69.85
Bore 1 - Inch:
6
Bore 2 - Millimeter:
152.4
Height - Inch:
2.75
Bore 2 - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10.375
Other Features:
Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456317
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.445
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No