Page 1 of 1936

Next

Compare
M255410CD-2

COMPARE

M255410CD-2

Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD

TIMKEN

Part # M255410CD-20000

BDI # 1365960

Features

Component: Double Cup
Width - Millimeter: 130.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 406.4
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M255410CD

Price Inventory : In stock
Loading Price
QTY
NU 2240 ECML/C3

COMPARE

NU 2240 ECML/C3

Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2240 ECML/C3

BDI # 1264882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23088 CA/C083W507

COMPARE

23088 CA/C083W507

Description
23088 CA /C083W507 SPHR ROLLER BRG

SKF

Part # 23088 CA/C083W507

BDI # 1247391

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU1048-M1-C3

COMPARE

NU1048-M1-C3

Description
NU1048-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU1048-M1-C3

BDI # 1163227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448637
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY