Page 1 of 7

Next

Compare
L853010-3

COMPARE

L853010-3

Description
L853010-3 TAPERED ROLLER BRG CUP

TIMKEN

Part # L853010-30000

BDI # 1363189

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13.875

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 352.425
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L853010 #3

Price Inventory : Available to order
Loading Price
QTY
RNA 4856

COMPARE

RNA 4856

Description
RNA 4856 NEEDLE ROLLER BEARING

SKF

Part # RNA 4856

BDI # 1306257

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4856

COMPARE

NA 4856

Description
NA 4856 NEEDLE ROLLER BEARING

SKF

Part # NA 4856

BDI # 1304719

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SET810-900SA

COMPARE

SET810-900SA

Description
SET810-900SA TAPERED ROLLER BEARING ASSY ; LARGE SET - SHEAVE

TIMKEN

Part # SET810-900SA

BDI # 1373216

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.88
Outside Diameter - Millimeter: 352.552
Bore - Millimeter: 266.7

Bore - Inch: 10.5
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM251649NW (2) | LM251610D (1)
Basic Number: SET810
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY