RNU5804C3PX1

COMPARE

RNU5804C3PX1

Description
RNU5804C3PX1 CYLINDRICAL ROLLER BEARING

NTN

Part # RNU5804C3PX1

BDI # 17149356

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
YRTC260-XL

COMPARE

YRTC260-XL

Description
YRTC260-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE 260MM X 385MM X 55MM

INA

Part # YRTC260-XL

BDI # 24319871

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
YRT260-C

COMPARE

YRT260-C

Description
YRT260-C

INA

Part # YRT260-C

BDI # 19265499

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
232/600CAMP55W507

COMPARE

232/600CAMP55W507

Description
232/600CAMP55W507 SPHERICAL RLR BEARING ; POR 600MM BOREX800MM ODX150MM W

NSK

Part # 232/600CAMP55W507

BDI # 24666297

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.276
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
YRTS260-C

COMPARE

YRTS260-C

Description
YRTS-260-C

INA

Part # YRTS260-C

BDI # 19265498

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY