89456-M
Description
89456-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89456-M
BDI # 1172278
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
285
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
23264KEJW906AC4
Description
23264KEJW906AC4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Part # 23264KEJW906AC4
BDI # 21966546
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23264EJW45C
Description
23264EJW45C SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD
Part # 23264EJW45C
BDI # 21966548
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23264EJW507C08C4
Description
23264EJW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Part # 23264EJW507C08C4
BDI # 21966554
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing