Page 1 of 207

Next

Compare
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 2214 ECM/CNRVQ335

COMPARE

NU 2214 ECM/CNRVQ335

Description
NU 2214 ECM /CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NU 2214 ECM/CNRVQ335

BDI # 18294731

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
65500

COMPARE

65500

Description
65500 TAPERED RLR BRG CUP ; SGL 5"X1.375" STL

NTN

Part # 65500

BDI # 17142645

Features

Component: Cup
Width - Millimeter: 34.925
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 127
Other Features: Carburized Steel Case
Precision Class: Standard
Basic Number: 65500

Price Inventory : In stock
Loading Price
QTY
30214J

COMPARE

30214J

Description
30214J TAPERED ROLLER BEARING ; 70MM BOREX125MM ODX26.25MM W

NSK

Part # 30214J

BDI # 1185376

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Bore - Millimeter: 70

Bore - Inch: 2.756
Other Features: 1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN: 654408
Precision Class: Standard
Basic Number: 30214

Price Inventory : In stock
Loading Price
QTY
NJ214WC3

COMPARE

NJ214WC3

Description
NJ214WC3 CYLINDRICAL ROLLER BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW

NSK

Part # NJ214WC3

BDI # 1191696

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451491
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY