Page 1 of 15

Next

Compare
230/710 CAK/W33

COMPARE

230/710 CAK/W33

Description
230 /710 CAK /W33 SPHR ROLLER BRG ; SPHERICAL ROLLER BEARING

SKF

Part # 230/710 CAK/W33

BDI # 1247090

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560 CAK/C3W33

COMPARE

232/560 CAK/C3W33

Description
232 /560 CAK /C3W33 SPHR ROLLER BRG ; 560MMX1030MMX365MM

SKF

Part # 232/560 CAK/C3W33

BDI # 1247743

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560 CAK/W33

COMPARE

232/560 CAK/W33

Description
232 /560 CAK /W33 SPHR ROLLER BRG

SKF

Part # 232/560 CAK/W33

BDI # 1265966

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/710 ECAK30/C3W33

COMPARE

240/710 ECAK30/C3W33

Description
240 /710 ECAK30 /C3W33 SPHR ROLLER BRG

SKF

Part # 240/710 ECAK30/C3W33

BDI # 1262680

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/710YMDWEW919BC6

COMPARE

240/710YMDWEW919BC6

Description
240/710YMDWEW919BC6 ; SPHR RLR BEARING

TIMKEN

Part # 240/710YMDWEW919BC6

BDI # 21966866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY