Page 1 of 15

Next

Compare
240/710YMDWEW919BC6

COMPARE

240/710YMDWEW919BC6

Description
240/710YMDWEW919BC6 ; SPHR RLR BEARING

TIMKEN

Part # 240/710YMDWEW919BC6

BDI # 21966866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
E-2259-A

COMPARE

E-2259-A

Description
E-2259-A ; CRB THRUST > 24 OD

TIMKEN

Part # E-2259-A

BDI # 1354340

Features

Height - Millimeter: 127
Bore 1 - Inch: 32
Bore 2 - Millimeter: 813.689
Height - Inch: 5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 40
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
232/560CAME4

COMPARE

232/560CAME4

Description
232/560CAME4 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365MM W 2-ROW

NSK

Part # 232/560CAME4

BDI # 1184879

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560KYMBW906A

COMPARE

232/560KYMBW906A

Description
232/560KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 232/560KYMBW906A

BDI # 20054664

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710KYMBW507C08C3

COMPARE

230/710KYMBW507C08C3

Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 230/710KYMBW507C08C3

BDI # 20054705

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY