Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750 CAK/C083W507
Description
230 /750 CAK /C083W507 SPHR ROLLER BRG
Part # 230/750 CAK/C083W507
BDI # 1247094
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
294/630 EM
Description
294 /630 EM SPHR ROLLER THRUST BRG ; 420MM LSB
Part # 294/630 EM
BDI # 1249461
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750CAMKE4C3
Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Part # 230/750CAMKE4C3
BDI # 20400326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing