32020 X
Description
32020 X TAPERED ROLLER BRG ; NON-RETURNABLE 100MM IDX150MM ODX32MM WD
Part # 32020 X
BDI # 1420538
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32020
593X-2
Description
593X-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 593X-20024
BDI # 1347394
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150.012
Global Part Number GPN:
647120
Precision Class:
Standard
Basic Number:
593X
6420-2
Description
6420-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 6420-20024
BDI # 1348399
Features
Component:
Cup
Width - Millimeter:
44.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
149.225
Global Part Number GPN:
648175
Precision Class:
Standard
Basic Number:
6420
22314EJW33
Description
22314EJW33 SPHERICAL RLR BRG ; 70MM BORE 150MM OD
Part # 22314EJW33
BDI # 1424248
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing