29328 E
Description
29328 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 140MMB 1 240MMOD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
22322EJW33C3
Description
22322EJW33C3 SPHERICAL RLR BRG ; 110MM ID 240MM OD 80MM WD ST CAGE
Part # 22322EJW33C3
BDI # 20054239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 322 ECM/C3
Description
NU 322 ECM /C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # NU 322 ECM/C3
BDI # 1418633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455848
Number of Rows of Rollers:
Single Row
N322C3
Description
N322C3 CYLINDRICAL ROLLER BEARING ; 110MM ID 240MM OD 50MM W
Part # N322C3
BDI # 1224451
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
453301
Number of Rows of Rollers:
Single Row
NJ322EJC4
Description
NJ322EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ322EJC4
BDI # 26887323
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No