Y-114
Description
Y-114 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT
Part # Y-114
BDI # 1088944
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.876
Retainer:
No
Separable:
No
Other Features:
Full Complement | ABEC 1 | ISO P0 Precision class; 8.92N Static Load Rating; 5.76N Dynamic Load Rating
Self Aligning:
No