HVS17.5X24.5X22

COMPARE

HVS17.5X24.5X22

Description
HVS17.5X24.5X22 NEEDLE ROLLER BEARING ; NON-RETURNABLE 17.5MM ID 24.5MM OD

NTN

Part # HVS17.5X24.5X22

BDI # 1220478

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.965
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY