PNA22/44-XL
Description
PNA22/44-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 22MM ID X 44MM OD
Part # PNA22/44-XL
BDI # 18314823
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Global Part Number GPN:
590981
Self Aligning:
Yes
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup | Type F | Standard Angle | Pressed Steel Cage
Assembly Components:
320 (1) | 22XJ (1)
Basic Number:
320
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
320 (1) | 322 (1)
Basic Number:
320
Precision Class:
Standard
320/22XV1
Description
320/22XV1 TAPERED ROLLER BEARING ; 22MMX44MMX15MM
Part # 320/22XV1
BDI # 17147079
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
320 (1) | 22XV1 (1)
Basic Number:
320
Precision Class:
Standard
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No