JM738210-2
Description
JM738210-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # JM738210-2
BDI # 1360974
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
260
Other Features:
Medium Duty
Global Part Number GPN:
646010
Precision Class:
Standard
Basic Number:
JM738210
22324 CC/W33
Description
22324 CC/W33 SPHR ROLLER BRG ; 120MM IDX260MM ODX86MM WID
Part # 22324 CC/W33
BDI # 1418136
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23034 CC/W33
Description
23034 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX260MM ODX67MM WD
Part # 23034 CC/W33
BDI # 1418115
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22324 VAJ
Description
22324 VAJ SPHR ROLLER BRG ; 120MM BORE 260MM OD 86MM WID SHAFT MOUNT
Part # 22324 VAJ
BDI # 1265824
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing