Page 1 of 2

Next

Compare
170RU91 R3

COMPARE

170RU91 R3

Description
170RU91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 170RU91 R3

BDI # 1311241

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456318
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
IR240X265X60-XL

COMPARE

IR240X265X60-XL

Description
IR240X265X60-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 240MM ID X 265MM OD

INA

Part # IR240X265X60-XL

BDI # 1174063

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.433
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
170RU51 R3

COMPARE

170RU51 R3

Description
170RU51 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 170RU51 R3

BDI # 1311240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456317
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M 336948/912

COMPARE

M 336948/912

Description
SKF M 336948/912

SKF

Part # M 336948/912

BDI # 1304437

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 10.433
Outside Diameter - Millimeter: 265
Bore - Millimeter: 179

Bore - Inch: 7.047
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: M336948 (1) | M336912 (1)
Basic Number: M336948
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
IR 240X265X60

COMPARE

IR 240X265X60

Description
SKF IR 240X265X60

SKF

Part # IR 240X265X60

BDI # 1422758

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 10.433
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY