Page 1 of 47

Next

Compare
32006-X-XL

COMPARE

32006-X-XL

Description
32006-X-XL X-LIFE BEARING ASSY ; TAPERED ROLLER

FAG

Part # 32006-X-XL

BDI # 1143661

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32006

Price Inventory : In stock
Loading Price
QTY
NN 3006 KTN/SP

COMPARE

NN 3006 KTN/SP

Description
NN 3006 KTN/SP CYL ROLLER BRG ; NON-RETURNABLE 30MM BORE 55MM OD 19 WID

SKF

Part # NN 3006 KTN/SP

BDI # 1421836

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455284
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NAO35X55X20

COMPARE

NAO35X55X20

Description
NAO35X55X20 ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NAO35X55X20

BDI # 1087912

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner Ring | Plain Outer Ring | Steel Cage Material; ABEC 1 | ISO P0 Precision class; 56.3N Static Load Rating; 35.5N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NKS40A

COMPARE

NKS40A

Description
NKS40A ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NKS40A

BDI # 1407896

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA6907A

COMPARE

NA6907A

Description
NA6907A ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NA6907A

BDI # 1087891

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN: 374688
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY