K45X59X18-TV/-1
Description
K45X59X18-TV/-1 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K45X59X18-TV/-1
BDI # 1181171
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 34700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning:
No
Features
Height - Millimeter:
8
Bore 1 - Inch:
1.22
Bore 2 - Millimeter:
31
Height - Inch:
0.315
Bore 2 - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No