Page 1 of 48

Next

Compare
32008XM 90KM1

COMPARE

32008XM 90KM1

Description
32008XM 90KM1 TAPERED ROLLER BRG ASSY ; 40MM BORE 68MM OD

TIMKEN

Part # 32008XM-90KM1

BDI # 1336816

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Bore - Millimeter: 40

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 660660
Assembly Components: X32008XM (1) | Y32008XM (1)
Basic Number: 32008
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
32008 X

COMPARE

32008 X

Description
32008 X TAPERED ROLLER BRG ; NON-RETURNABLE 40MM IDX68MM ODX19MM WD

SKF

Part # 32008 X

BDI # 1415089

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Bore - Millimeter: 40

Bore - Inch: 1.575
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32008

Price Inventory : In stock
Loading Price
QTY
GS81208

COMPARE

GS81208

Description
GS81208 THRUST WASHER ; NON-RETURNABLE

INA

Part # GS81208

BDI # 1173710

Features

Height - Millimeter: 5
Bore 1 - Inch: 1.654
Bore 2 - Millimeter: 42
Height - Inch: 0.197
Bore 2 - Inch: 1.654

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SL045008-PP-C3

COMPARE

SL045008-PP-C3

Description
SL045008-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045008-PP-C3

BDI # 1177730

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449622
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183008-A-XL-C3

COMPARE

SL183008-A-XL-C3

Description
SL183008-A-XL-C3 X-LIFE CYL RLR BRG

INA

Part # SL183008-A-XL-C3

BDI # 27371716

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY